Check Availability
  • PROPPER 

    Performance Polo, M, Hi-Visibility Yellow

  • Item # 56EU99
  • Mfr. Model # F537972399M
Performance Polo, M, Hi-Visibility Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EU99
Mfr. Model # F537972399M
UNSPSC #53102703
Shipping Weight 22.301 lbs
Country of Origin Bangladesh *
Item Performance Polo
Size M
Color Hi-Visibility Yellow
Material 94% Polyester/6% Spandex Interlock
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Closure Type Button
Fabric Polyester/Spandex Interlock
Pockets 2
Binding 4-Hole Melamine Buttons
Features Fade, Shrink and Wrinkle Resistant, Meets ANSI/ISEA-107-2015 Type P, Class 3, Heat Transfer Reflective
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms