Check Availability
  • PROPPER 

    Performance Long Sleeve Polo, XS, Black

  • Item # 45YM06
  • Mfr. Model # F53620A001XS
Performance Long Sleeve Polo, XS, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YM06
Mfr. Model # F53620A001XS
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Bangladesh *
Item Performance Long Sleeve Polo
Size XS
Color Black
Material 80% Cotton, 20% Polyester
Fits Chest Size 30" to 32"
Closure Type Pullover
Fabric Polyester/Cotton
Pockets No
Fabric Weight 4.5 oz.
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms