Check Availability
  • PROPPER 

    Parka Jacket, L Fits Chest Size 42" to 44", LAPD Navy Color

  • Item # 45YL41
  • Mfr. Model # F543675450L3
Parka Jacket, L Fits Chest Size 42" to 44", LAPD Navy Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YL41
Mfr. Model # F543675450L3
UNSPSC #53102703
Shipping Weight 3.0 lbs
Country of Origin China *
Item Parka Jacket
Size L
Color LAPD Navy
Material 100% Nylon
Fits Chest Size 42" to 44"
Garment Style Parka
Fabric Weight 6.5 oz.
Binding YKK Zipper
For Use With Shell Pants/Jacket Systems
Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Pockets 2
Type Outwear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms