Check Availability
  • PROPPER 

    Parka Jacket, 4XL Fits Chest Size 58" to 60", Black Color

  • Item # 45YL24
  • Mfr. Model # F5436750014XL2
Parka Jacket, 4XL Fits Chest Size 58" to 60", Black Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YL24
Mfr. Model # F5436750014XL2
UNSPSC #53102703
Shipping Weight 3.0 lbs
Country of Origin China *
Item Parka Jacket
Size 4XL
Color Black
Material 100% Nylon
Fits Chest Size 58" to 60"
Garment Style Parka
Fabric Weight 6.5 oz.
Binding YKK Zipper
For Use With Shell Pants/Jacket Systems
Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Pockets 2
Type Outwear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms