Check Availability
  • PROPPER 

    Packable Lined Wind Jacket, 2XL Fits Chest Size 50" to 52", Coyote Color

  • Item # 56EX42
  • Mfr. Model # F54233D236XXL
Packable Lined Wind Jacket, 2XL Fits Chest Size 50" to 52", Coyote Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EX42
Mfr. Model # F54233D236XXL
UNSPSC #53102703
Shipping Weight 35.35 lbs
Country of Origin China *
Item Packable Lined Wind Jacket
Size 2XL
Color Coyote
Material 100% Textured Polyester with Durable Water Repellent
Fits Chest Size 50" to 52"
Sleeve Length 37-1/2"
Garment Style Jacket
Fabric Weight 2.5 oz.
Binding Two Way Zipper
Neck Size 18" to 18-1/2"
Pockets 4
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms