Check Availability
  • PROPPER 

    Packable Lined Wind Jacket, 3XL Fits Chest Size 54" to 56", Black Color

  • Item # 56EX25
  • Mfr. Model # F54233D0013XL
Packable Lined Wind Jacket, 3XL Fits Chest Size 54" to 56", Black Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EX25
Mfr. Model # F54233D0013XL
UNSPSC #53102703
Shipping Weight 34.8 lbs
Country of Origin China *
Item Packable Lined Wind Jacket
Size 3XL
Color Black
Material 100% Textured Polyester
Fits Chest Size 54" to 56"
Sleeve Length 38-1/2"
Garment Style Jacket
Fabric Weight 2.5 oz.
Binding Two Way Zipper
Neck Size 19" to 19-1/2"
Pockets 4
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms