Check Availability
  • PROPPER 

    Nylon Safety Band, One Size, Hi-Visibility Yellow Color

  • Item # 56FD03
  • Mfr. Model # F569175399
Nylon Safety Band, One Size, Hi-Visibility Yellow Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FD03
Mfr. Model # F569175399
UNSPSC #53102703
Shipping Weight 12.8 lbs
Country of Origin China *
Item Safety Band
Material Nylon
Size One Size
Color Hi-Visibility Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.