Check Availability
  • PROPPER 

    Mens Tactical Shorts,Coyote,Size 32

  • Item # 13M811
  • Mfr. Model # F52535023632
Mens Tactical Shorts,Coyote,Size 32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fade-, shrink-, and wrinkle-resistant shorts designed with a heavy-duty double seat for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes wallet pocket-in-a-pocket and 2 coin pockets. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly. 9" inseam.

• 65/35 poly/cotton fabric
• PTFE fabric protector repels stains and liquids
Show More Close
 

Technical Specifications

Item # 13M811
Mfr. Model # F52535023632
UNSPSC #46181527
Shipping Weight 1.0 lbs
Country of Origin Haiti *
Item Taclite Shorts
Size 32"
Fits Waist Size 32"
Inseam 9"
Color Coyote
Material 65% Polyester/35% Cotton Ripstop Lightweight
Pockets Y
Fabric Weight 6.4 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms