Check Availability
  • PROPPER 

    Mens Tactical Shorts,Olive,Size 2XL

  • Item # 13M757
  • Mfr. Model # F526138330XXL
Mens Tactical Shorts,Olive,Size 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shorts have 6 pockets, including 2 cargo pockets with button flaps. Constructed with felled inseam, outseam, and seat seams. Feature zipper fly, 4" adjustable waistband tab with bar tacks, and drain holes in bellowed pockets. 10" inseam.
Show More Close
 

Technical Specifications

Item # 13M757
Mfr. Model # F526138330XXL
UNSPSC #46181527
Shipping Weight 1.0 lbs
Country of Origin Haiti *
Item Taclite Shorts
Size 2XL
Fits Waist Size 43" to 46"
Inseam 10"
Color Olive
Material 65% Polyester/35% Cotton Ripstop
Pockets Y
Fabric Weight 6.5 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms