Check Availability
  • PROPPER 

    Men's Tactical Pants. Size: 54" x 37", Fits Waist Size: 54", Inseam: 37", Olive

  • Item # 56EL47
  • Mfr. Model # F52944X33054X37
Men's Tactical Pants. Size: 54" x 37", Fits Waist Size: 54", Inseam: 37", Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EL47
Mfr. Model # F52944X33054X37
UNSPSC #53102703
Shipping Weight 69.0 lbs
Country of Origin China *
Item Men's Tactical Pants
Size 54" x 37"
Color Olive
Fits Waist Size 54"
Garment Style Pants
Inseam 37"
Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
Binding Metal Button
Fabric Weight 6.8 oz.
Pockets 12
Includes Durable Water Repellent Treatment, 2- Way Mechanical Stretch, Gripper Waistband
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms