Check Availability
  • PROPPER 

    Men's Tactical Pants. Size: 44" x 36", Fits Waist Size: 44", Inseam: 36", Khaki

  • Item # 56EL03
  • Mfr. Model # F52944X25044X36
Men's Tactical Pants. Size: 44" x 36", Fits Waist Size: 44", Inseam: 36", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EL03
Mfr. Model # F52944X25044X36
UNSPSC #53102703
Shipping Weight 69.0 lbs
Country of Origin China *
Item Men's Tactical Pants
Size 44" x 36"
Color Khaki
Fits Waist Size 44"
Garment Style Pants
Inseam 36"
Material 79% Polyester/21% Cotton Ripstop Nexstretch Fabric
Binding Metal Button
Fabric Weight 6.8 oz.
Pockets 12
Includes Durable Water Repellent Treatment, 2- Way Mechanical Stretch, Gripper Waistband
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms