Check Availability
  • PROPPER 

    Men's Tactical Pants. Size: 2XL, Fits Waist Size: 43" to 46", Inseam: 32-1/2" to 35-1/2", Olive

  • Item # 13Y996
  • Mfr. Model # F520155330XXL3
Men's Tactical Pants. Size: 2XL, Fits Waist Size: 43" to 46", Inseam: 32-1/2" to 35-1/2", Olive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% cotton ripstop fabric is lightweight and breathable.
Pants feature 6 pockets for storage; 4 pockets close with button flaps and bellowed pockets have drain holes. Details include a 4-button fly and adjustable waist tabs for a precise fit. Nylon drawstrings at the legs are fused, knotted, and tacked. Constructed with double-reinforced seat and knees and felled inseams, outseams, and seat seams.

• Sewn to military specification MIL-T-44047E
Show More Close
 

Technical Specifications

Item # 13Y996
Mfr. Model # F520155330XXL3
UNSPSC #46181527
Shipping Weight 1.8 lbs
Country of Origin Haiti *
Item Men's Tactical Pants
Size 2XL
Color Olive
Fits Waist Size 43" to 46"
Garment Style Pants
Inseam 32-1/2" to 35-1/2"
Material 100% Cotton
Fabric Weight 6.3 oz.
Pockets Y
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms