Check Availability
  • PROPPER 

    Men's Tactical Pants. Size: 42", Fits Waist Size: 41" to 42-1/2", Inseam: 32-1/2" to 35-1/2", LAPD N

  • Item # 13N133
  • Mfr. Model # F52123845042L
Men's Tactical Pants. Size: 42", Fits Waist Size: 41" to 42-1/2", Inseam: 32-1/2" to 35-1/2", LAPD N
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pants have 8 pockets, including forward-slanted cargo-style pockets with hook-and-loop closures. Gripper waistband keeps the wearer's shirt tucked in. Additional details include a zipper fly with double-snap closure, extra-large belt loops for a duty belt, cuffs with front tie closure to keep pants snug against boots, and external kneepad openings.

•  Battle Rip® 6535 poly/cotton ripstop
•  ACU-style uniforms enhanced for law enforcement professionals
Show More Close
 

Technical Specifications

Item # 13N133
Mfr. Model # F52123845042L
UNSPSC #46181527
Shipping Weight 1.8 lbs
Country of Origin Dominican Republic *
Item Men's Tactical Pants
Size 42"
Color LAPD Navy
Fits Waist Size 41" to 42-1/2"
Garment Style Pants
Inseam 32-1/2" to 35-1/2"
Material 65% Polyester/35% Cotton Ripstop
Fabric Weight 6.5 oz.
Pockets Y
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms