Check Availability
  • PROPPER 

    Men's Tactical Pants. Size: XS, Fits Waist Size: 23" to 26", Inseam: 29-1/2" to 32-1/2", Desert Digi

  • Item # 13J713
  • Mfr. Model # F521138929XS2
Men's Tactical Pants. Size: XS, Fits Waist Size: 23" to 26", Inseam: 29-1/2" to 32-1/2", Desert Digi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of an extremely durable all-season weight fabric treated with PTFE for liquid and stain resistance.

Pants feature front tie closures on the leg cuffs, forward-tilted cargo pockets for easy access to gear, and a button fly with a drawstring waist. External knee pouches accept kneepad inserts (not included) and have hook-and-loop closures.

• Fade-, shrink-, and wrinkle-resistant Battle Rip® 6535 poly/cotton ripstop
Show More Close
 

Technical Specifications

Item # 13J713
Mfr. Model # F521138929XS2
UNSPSC #46181527
Shipping Weight 1.6 lbs
Country of Origin China *
Item Men's Tactical Pants
Size XS
Color Desert Digital
Fits Waist Size 23" to 26"
Garment Style Pants
Inseam 29-1/2" to 32-1/2"
Material 65% Polyester/35% Cotton Ripstop
Fabric Weight 6.5 oz.
Pockets Y
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms