Check Availability
  • PROPPER 

    Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 32-1/2" to 35-1/2", Black

  • Item # 12W737
  • Mfr. Model # F520155001S3
Men's Tactical Pants. Size: S, Fits Waist Size: 27" to 30", Inseam: 32-1/2" to 35-1/2", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

100% cotton ripstop fabric is lightweight and breathable.
Pants feature 6 pockets for storage; 4 pockets close with button flaps and bellowed pockets have drain holes. Details include a 4-button fly and adjustable waist tabs for a precise fit. Nylon drawstrings at the legs are fused, knotted, and tacked. Constructed with double-reinforced seat and knees and felled inseams, outseams, and seat seams.

• Sewn to military specification MIL-T-44047E
Show More Close
 

Technical Specifications

Item # 12W737
Mfr. Model # F520155001S3
UNSPSC #46181527
Shipping Weight 1.4 lbs
Country of Origin Haiti *
Item Men's Tactical Pants
Size S
Color Black
Fits Waist Size 27" to 30"
Garment Style Pants
Inseam 32-1/2" to 35-1/2"
Material 100% Cotton
Fabric Weight 6.3 oz.
Pockets Y
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms