Check Availability
  • PROPPER 

    Men's Tactical Pants, Fits Waist Size: 38", Inseam: 32", Khaki

  • Item # 13Z769
  • Mfr. Model # F52528225038X32
Men's Tactical Pants, Fits Waist Size: 38", Inseam: 32", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fade-, shrink-, and wrinkle-resistant pants include a heavy-duty double seat and knee for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes internal kneepad openings, wallet pocket-in-a-pocket, 2 coin pockets, and large cell phone pocket. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly.

• 65/35 poly/cotton canvas fabric
• PTFE fabric protector repels stains and liquids
Show More Close
 

Technical Specifications

Item # 13Z769
Mfr. Model # F52528225038X32
UNSPSC #46181527
Shipping Weight 2.0 lbs
Country of Origin Haiti *
Item Men's Tactical Pants
Color Khaki
Fits Waist Size 38"
Garment Style Pants
Inseam 32"
Material 65% Polyester/35% Cotton Canvas
Fabric Weight 8.5 oz.
Pockets Y
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms