Check Availability
  • PROPPER 

    Men's Tactical Pants, Fits Waist Size: 34", Inseam: 34", Black

  • Item # 13J353
  • Mfr. Model # F52525000134X34
Men's Tactical Pants, Fits Waist Size: 34", Inseam: 34", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fade-, shrink-, and wrinkle-resistant pants include a heavy-duty double seat and knee for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes internal kneepad openings, wallet pocket-in-a-pocket, 2 coin pockets, and large cell phone pocket. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly.

• 65/35 poly/cotton canvas fabric
• PTFE fabric protector repels stains and liquids
• Includes matching belt
Show More Close
 

Technical Specifications

Item # 13J353
Mfr. Model # F52525000134X34
UNSPSC #46181527
Shipping Weight 1.8 lbs
Country of Origin Haiti *
Item Men's Tactical Pants
Color Black
Fits Waist Size 34"
Garment Style Pants
Inseam 34"
Material 65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight 6.4 oz.
Pockets Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms