Check Availability
  • PROPPER 

    Men's ABU Trouser. Size: 36", Fits Waist Size: 36", Inseam: 35" to 36", AF Digital Tiger Stripe

  • Item # 56FA41
  • Mfr. Model # F52152137636L
Men's ABU Trouser. Size: 36", Fits Waist Size: 36", Inseam: 35" to 36", AF Digital Tiger Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FA41
Mfr. Model # F52152137636L
UNSPSC #53102703
Shipping Weight 46.05 lbs
Country of Origin Dominican Republic *
Item Men's ABU Trouser
Size 36"
Color AF Digital Tiger Stripe
Fits Waist Size 36"
Garment Style Pants
Inseam 35" to 36"
Material 50% Nylon/50% Cotton Ripstop
Binding Metal Button
Fabric Weight 6.5 oz.
Pockets 6
Includes Sewn to Military Specification FQ PD-06-11B, Fade, Shrink and Wrinkle Resistant, NIR Compliant, Fused Pocket Flaps, Two Shin High Cargo Pockets with Button Flaps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms