Check Availability
  • PROPPER 

    Men's ABU Trouser. Size: 28", Fits Waist Size: 27" to 28", Inseam: 33" to 34", AF Digital Tiger Stri

  • Item # 56FC20
  • Mfr. Model # F52575537628R
Men's ABU Trouser. Size: 28", Fits Waist Size: 27" to 28", Inseam: 33" to 34", AF Digital Tiger Stri
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FC20
Mfr. Model # F52575537628R
UNSPSC #53102703
Shipping Weight 46.0 lbs
Country of Origin Dominican Republic *
Item Men's ABU Trouser
Size 28"
Color AF Digital Tiger Stripe
Fits Waist Size 27" to 28"
Garment Style Pants
Inseam 33" to 34"
Material 100% Cotton Ripstop
Binding Metal Button
Fabric Weight 6.5 oz.
Pockets 6
Includes Sewn to Military Specification FQ PD-06-08B, Certified to NFPA 1975 Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms