Check Availability
  • PROPPER 

    Long Sleeve Shirt,3XL3,LAPD Navy

  • Item # 56EV83
  • Mfr. Model # F53463C4503XL3
Long Sleeve Shirt,3XL3,LAPD Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EV83
Mfr. Model # F53463C4503XL3
UNSPSC #53102703
Shipping Weight 38.012 lbs
Country of Origin China *
Item Long Sleeve Shirt
Size 3XL3
Color LAPD Navy
Material 94% Nylon/6% Spandex Ripstop
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Closure Type Button
Pockets 4
Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms