Check Availability
  • PROPPER 

    Long Sleeve Shirt, XL3, Black

  • Item # 56EV50
  • Mfr. Model # F53463C001XL3
Long Sleeve Shirt, XL3, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EV50
Mfr. Model # F53463C001XL3
UNSPSC #53102703
Shipping Weight 34.016 lbs
Country of Origin China *
Item Long Sleeve Shirt
Size XL3
Color Black
Material 94% Nylon/6% Spandex Ripstop
Fits Chest Size 30" to 32"
Sleeve Length 32-1/2"
Closure Type Button
Pockets 4
Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs
Type Long sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms