Check Availability
  • PROPPER 

    Long Sleeve Shirt,Olive,XL Long

  • Item # 13Z127
  • Mfr. Model # F545238330XL3
Long Sleeve Shirt,Olive,XL Long
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable and durable, Battle Rip® 65/35 poly/cotton ripstop shirts have an all-season weight and excellent color integrity. Designed to be worn tucked in. They have 2 front pockets with fused pocket flaps, a chest pen pocket, and 2 shoulder epaulets with buttons and are constructed with felled side seams and sleeves. Long sleeve shirts have double-reinforced elbows, adjustable sleeve buttons, and 2-1/2" cuffs.

• Sewn to military specification MIL-C43455J
Show More Close
 

Technical Specifications

Item # 13Z127
Mfr. Model # F545238330XL3
UNSPSC #46181533
Shipping Weight 1.4 lbs
Country of Origin Haiti *
Item Long Sleeve Shirt
Size XL
Color Olive
Material 65% Poly Cotton, 35% Ripstop
Fits Chest Size 45" to 48"
Sleeve Length 27-1/4"
Pockets 2
Fabric Weight 6.5 oz.
Type Long
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms