Check Availability
  • PROPPER 

    Long Sleeve Shirt,Khaki,M Short

  • Item # 13Z103
  • Mfr. Model # F545238250M1
Long Sleeve Shirt,Khaki,M Short
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable and durable, Battle Rip® 65/35 poly/cotton ripstop shirts have an all-season weight and excellent color integrity. Designed to be worn tucked in. They have 2 front pockets with fused pocket flaps, a chest pen pocket, and 2 shoulder epaulets with buttons and are constructed with felled side seams and sleeves. Long sleeve shirts have double-reinforced elbows, adjustable sleeve buttons, and 2-1/2" cuffs.

• Sewn to military specification MIL-C43455J
Show More Close
 

Technical Specifications

Item # 13Z103
Mfr. Model # F545238250M1
UNSPSC #46181533
Shipping Weight 1.2 lbs
Country of Origin Haiti *
Item Long Sleeve Shirt
Size M
Color Khaki
Material 65% Poly Cotton, 35% Ripstop
Fits Chest Size 37" to 40"
Sleeve Length 24-1/4"
Pockets 2
Fabric Weight 6.5 oz.
Type Short
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms