Check Availability
  • PROPPER 

    Long Sleeve Shirt,Dark Gray,L Reg

  • Item # 13Z066
  • Mfr. Model # F545238024L2
Long Sleeve Shirt,Dark Gray,L Reg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable and durable, Battle Rip® 65/35 poly/cotton ripstop shirts have an all-season weight and excellent color integrity. Designed to be worn tucked in. They have 2 front pockets with fused pocket flaps, a chest pen pocket, and 2 shoulder epaulets with buttons and are constructed with felled side seams and sleeves. Long sleeve shirts have double-reinforced elbows, adjustable sleeve buttons, and 2-1/2" cuffs.

• Sewn to military specification MIL-C43455J
Show More Close
 

Technical Specifications

Item # 13Z066
Mfr. Model # F545238024L2
UNSPSC #46181533
Shipping Weight 1.2 lbs
Country of Origin Haiti *
Item Long Sleeve Shirt
Size L
Color Dark Gray
Material 65% Poly Cotton, 35% Ripstop
Fits Chest Size 41" to 44"
Sleeve Length 25-3/4"
Pockets 2
Fabric Weight 6.5 oz.
Type Regular
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms