Check Availability
  • PROPPER 

    Long Sleeve Polo,4XL,Dark Green

  • Item # 45YM27
  • Mfr. Model # F53620A3114XL
Long Sleeve Polo,4XL,Dark Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YM27
Mfr. Model # F53620A3114XL
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Bangladesh *
Item Performance Long Sleeve Polo
Size 4XL
Color Dark Green
Material 80% Cotton, 20% Polyester
Fits Chest Size 58" to 60"
Closure Type Pullover
Fabric Polyester/Cotton
Pockets No
Fabric Weight 4.5 oz.
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms