Check Availability
  • PROPPER 

    Flight Suit,Chest 49 to 50",Green

  • Item # 13M682
  • Mfr. Model # F51154638850L
Flight Suit,Chest 49 to 50",Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suit is made with a flame-resistant material that also provides thermal protection. It features a 2-way zipper with pull, adjustable waist belt with hook-and-loop fasteners, and a gusseted back. Numerous pockets provide ample storage, including 6 primary pockets, a knife pocket on the left inseam, and a pencil pocket on the left sleeve.

• 92% meta aramid, 5% para aramid, and 3% conductive fibers.
• Sewn to military specification FNS/PD 96-17 (MIL-C-83141A).
Show More Close
 

Technical Specifications

Item # 13M682
Mfr. Model # F51154638850L
UNSPSC #46181503
Shipping Weight 2.2 lbs
Country of Origin Dominican Republic *
Item Flight Suit
Gender Unisex
Inseam 33-1/8"
Color Freedom Green
Fits Chest Size 49" to 50"
Insulated No
Material Nomex(R)
Hammer Loop No
Number of Outside Pockets 8
Closure Type Hook and Loop
Fabric Weight 4.5 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms