Check Availability
  • PROPPER 

    Extrication Suit,M,Inseam 30",Mens

  • Item # 56EW65
  • Mfr. Model # F51412X250M1
Extrication Suit,M,Inseam 30",Mens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EW65
Mfr. Model # F51412X250M1
UNSPSC #46181503
Shipping Weight 43.862 lbs
Country of Origin China *
Item Extrication Suit
Gender Men's
Size M
Inseam 30"
Color Khaki
Fits Chest Size 38" to 40"
Fits Waist Size 32" to 34"
Insulated No
Lining Material Cotton/Nylon
Material 88% Cotton/12% Nylon
Hammer Loop No
Number of Outside Pockets 16
Closure Type Zipper, Hook-and-Loop
Fabric Weight 7.7 oz.
Standards NFPA 70E, ASTM F1506-10a
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms