Check Availability
  • PROPPER 

    EMS Pants. Size: 8, Fits Waist Size: 35-1/2", Inseam: 37-1/2", Navy

  • Item # 28AR06
  • Mfr. Model # F5286504508
EMS Pants. Size: 8, Fits Waist Size: 35-1/2", Inseam: 37-1/2", Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Women's pants have a lightweight fabric that is fade-, shrink-, and wrinkle-resistant to keep a professional appearance. 17 pockets, including two 6-way cargo pockets, hold EMS tools and accessories. Reinforced front and back pockets have hook-and-loop closure. Additional details include extra-large belt loops designed for tactical belts, reinforced knees, and zipper fly with snap closure. Pants have a 36-1/2" unhemmed inseam.

• PTFE fabric protector repels stains and liquids
• Hidden slider waistband
• Include matching belt
Show More Close
 

Technical Specifications

Item # 28AR06
Mfr. Model # F5286504508
UNSPSC #53102703
Shipping Weight 2.0 lbs
Country of Origin China *
Item EMS Pants
Size 8
Color Navy
Fits Waist Size 35-1/2"
Garment Style EMS Pants
Inseam 37-1/2"
Material 65% Polyester/35% Cotton Ripstop
Fabric Weight 6.4 oz.
Pockets 17
Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms