Check Availability
  • PROPPER 

    EMS Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Black

  • Item # 28AP27
  • Mfr. Model # F52855000140X34
EMS Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight fabric is fade-, shrink-, and wrinkle-resistant to keep a professional appearance. 17 pockets, including two 6-way cargo pockets, hold EMS tools and accessories. Reinforced front and back pockets have hook-and-loop closure. Additional details include extra-large belt loops designed for tactical belts, reinforced knees, and zipper fly with snap closure. Pants with waist sizes 28" and 46" to 56" have 37-1/2" unhemmed inseam.

•  PTFE fabric protector repels stains and liquids
•  Hidden slider waistband
•  Include matching belt
Show More Close
 

Technical Specifications

Item # 28AP27
Mfr. Model # F52855000140X34
UNSPSC #53102703
Shipping Weight 2.0 lbs
Country of Origin China *
Item EMS Pants
Size 40" x 34"
Color Black
Fits Waist Size 40"
Garment Style EMS Pants
Inseam 34"
Material 65% Polyester/35% Cotton Ripstop
Fabric Weight 6.4 oz.
Pockets 17
Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms