Check Availability
  • PROPPER 

    Covert Vest, Softshell, 2XL, Black

  • Item # 28AM13
  • Mfr. Model # F54290X0012XL
Covert Vest, Softshell, 2XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Icon™ soft-shell vest covers your core. The lightweight fabric moves with your body and resists wind and rain. Full-zip front has 2-way double sliders for easy access. Chest pocket and large front hand pockets zip closed. Also features 2 internal stash pockets. The drawstring waist has 2 locking toggles.
Show More Close
 

Technical Specifications

Item # 28AM13
Mfr. Model # F54290X0012XL
UNSPSC #46181507
Shipping Weight 2.0 lbs
Country of Origin China *
Item Covert Vest
Type Softshell
Size 2XL
Color Black
Material 100% Polyester
Fits Chest Size 50" to 52"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 3
Closure Type Zipper
Fits Athletic
Features Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure, Chest Pocket with Zip Closure for Secure Storage
Includes Drawstring Waist with Dual Locking Toggles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms