Check Availability
  • PROPPER 

    Belt, Nylon, Coyote, Width: 1-1/2", Size: 2XL

  • Item # 56FC96
  • Mfr. Model # F5634752362XL
Belt, Nylon, Coyote, Width: 1-1/2", Size: 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56FC96
Mfr. Model # F5634752362XL
UNSPSC #46182306
Shipping Weight 57.3 lbs
Country of Origin Dominican Republic *
Item Belt
Type Rapid Release
Gender Men's
Style Tactical
Size 2XL
Length 46"
Width 1-1/2"
Material Nylon
Color Coyote
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.