Check Availability
  • PROPPER 

    Backpack, Olive Drab, Nylon, Expandable

  • Item # 45KE33
  • Mfr. Model # F562975330
Backpack, Olive Drab, Nylon, Expandable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KE33
Mfr. Model # F562975330
UNSPSC #53121603
Shipping Weight 3.0 lbs
Country of Origin China *
Item Backpack
Type Expandable Pack
Size Universal
Color Olive Drab
Material Nylon
Length (In.) 19
Width (In.) 13
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Closure Zipper
Fits Magazines, Tactical Gear and Handgun
For Use With Laptop, Accessories
Features Expandable, Molle Compatible Webbing, External Front Pockets with Organization, Internal Key Retention Clip, Zippered Side Pockets Expand, Dual Access Rear Compartment with Loop Field, Hydration System Compatible, Large Interior Pockets, Contrast Lining Provides Enhanced Visibility
Includes Padded Adjustable Shoulder Straps, Adjustable Sternum Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms