Check Availability
  • PROPPER 

    ACU Trouser. Size: XS, Fits Waist Size: 23" to 27", Inseam: Unhemmed, Multicam

  • Item # 56EZ22
  • Mfr. Model # F528921377XS3
ACU Trouser. Size: XS, Fits Waist Size: 23" to 27", Inseam: Unhemmed, Multicam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EZ22
Mfr. Model # F528921377XS3
UNSPSC #53102703
Shipping Weight 58.0 lbs
Country of Origin Dominican Republic *
Item ACU Trouser
Size XS
Color Multicam
Fits Waist Size 23" to 27"
Garment Style Pants
Inseam Unhemmed
Material 50% Nylon/50% Cotton Ripstop
Binding Metal Button, Drawstring Waist
Fabric Weight 6.5 oz.
Pockets 8
Includes Sewn to Military Specification PD 14-04A, Felled Inseams, Outseams and Seat Seams, Reinforced Seat, Drawstring Leg Closures, Drain Holes In Bellowed Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms