Check Availability
  • PROPPER 

    ACU Trouser. Size: L, Fits Waist Size: 35" to 39", Inseam: Unhemmed, Multicam

  • Item # 56EZ07
  • Mfr. Model # F528921377L4
ACU Trouser. Size: L, Fits Waist Size: 35" to 39", Inseam: Unhemmed, Multicam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56EZ07
Mfr. Model # F528921377L4
UNSPSC #53102703
Shipping Weight 58.0 lbs
Country of Origin Dominican Republic *
Item ACU Trouser
Size L
Color Multicam
Fits Waist Size 35" to 39"
Garment Style Pants
Inseam Unhemmed
Material 50% Nylon/50% Cotton Ripstop
Binding Metal Button, Drawstring Waist
Fabric Weight 6.5 oz.
Pockets 8
Includes Sewn to Military Specification PD 14-04A, Felled Inseams, Outseams and Seat Seams, Reinforced Seat, Drawstring Leg Closures, Drain Holes In Bellowed Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms