Check Availability
  • PROPEN 

    Tag Feeder Accessory, 110/230V

  • Item # 40ZT60
  • Mfr. Model # 58195
Tag Feeder Accessory, 110/230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ZT60
Mfr. Model # 58195
UNSPSC #23101515
Shipping Weight 32.0 lbs
Country of Origin France *
Item Tag Feeder Accessory
Overall Dimensions 28.347"L x 7.874"W x 6.693"H
For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM
No. Marking Fields per Plate 99
Capacity No. of Plates 160
Plate Size 0.787 x 0.787" to 3.858 x 3.858"
Plate Thickness Varies by Piece
Blank Plate Pile Height 3.937"
Voltage 110/230
Features Autonomous System, Feeds and Ejects Plates, No Operator Intervention, No PC Necessary
Includes Cable Connector
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.