Check Availability
  • PROPEN 

    Rotational Chuck Device, 9.488in.L

  • Item # 40ZT57
  • Mfr. Model # 51468
Rotational Chuck Device, 9.488in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ZT57
Mfr. Model # 51468
UNSPSC #23101515
Shipping Weight 24.0 lbs
Country of Origin France *
Item Rotational Chuck Device
Overall Dimensions 9.488"L x 8.779"W x 6.220"H
For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM
Chuck Type Manual
Rotating Speed 5 to 240 turns/min
No. Marking Fields per Plate 0
Capacity No. of Plates 0
Plate Thickness Varies by Piece
Voltage 110/230
Features Right or Left Mounting, Mark Up to 8.82 lb. Part, Mark Around The Circumference or Along Axis
Includes Jaws, Connector Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.