Check Availability
  • PROPEN 

    Pneumatic Rotational Chuck Device

  • Item # 40ZT59
  • Mfr. Model # 68235
Pneumatic Rotational Chuck Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40ZT59
Mfr. Model # 68235
UNSPSC #23101515
Shipping Weight 33.0 lbs
Country of Origin France *
Item Pneumatic Rotational Chuck Device
Overall Dimensions 11.535"L x 8.779"W x 7.126"H
For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM
Chuck Type Automatic
Rotating Speed 17 to 79 turns/min
No. Marking Fields per Plate 0
Capacity No. of Plates 0
Plate Thickness Varies by Piece
Voltage 110/230
Features Right or Left Mounting, Mark Up to 66.14 lb. Part, Mark Around The Circumference or Along Axis, Automatically Clamps and Releases Pieces
Includes Jaws, Connector Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.