Check Availability
  • PRONTO 

    Rectangle Training Table, Oak, 48"W x 24" Depth

  • Item # 46CC72
  • Mfr. Model # PTR4824L_UTOK
Rectangle Training Table, Oak, 48"W x 24" Depth
Qty
  • Web Price
    $698.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pronto® Training Table From Marvel® is ideal for creating private space in school classroom, library, or training center. Sturdy desk is suitable for individual use or may be set up as a continuous surface thanks to the wiring pass-through feature. Features secure, lockable rear raceway with steel-hinged door. Textured, powder-coat finish is durable and comfortable. It inhibits rust and is scratch and glare resistant. Table has pop-out grommets in each leg for electrical connections between tables.
Show More Close
 

Technical Specifications

Item # 46CC72
Mfr. Model # PTR4824L_UTOK
UNSPSC #56101519
Shipping Weight 94.0 lbs
Country of Origin USA *
Item Training Table
Surface Material Laminated Melamine
Shape Rectangle
Table Shape Rectangle
Width 48"
Depth 24"
Height 29"
Tabletop Color Family Woodgrain
Tabletop Color Oak
Frame Color Putty
Assembled/Unassembled Unassembled
Frame Material Steel
Edge Color Putty
Edge Type T-Molded
Leg Type Unfold
Top Thickness 1-1/8"
Series Pronto Training Tables
Load Rating 200 lb.
Standards Greenguard Gold
Includes Adjustable glides, Melamine Top 2" to 2" Grommets, Vertical Wire Management Access In Both Legs, Center Septum In Raceway Separates Data Wiring From Electrical Wiring, Lock with (2) Keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions