Check Availability
  • PROMAXIMA 

    Tier Hex Dumbbell Rack, 59" L x 28-5/32" W x 30" H

  • Item # 30PK94
  • Mfr. Model # FW-234
Tier Hex Dumbbell Rack, 59" L x 28-5/32" W x 30" H
Qty
  • Web Price
    $1,054.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Add to the weight training section of your fitness center or gym with these weight plates and dumbbell sets. Weight plates are sold individually. 3-tier dumbbell rack holds up to 19 pairs of dumbbells. 2 x 2" heavy-wall steel construction. Small footprint requires minimal space.
Show More Close
 

Technical Specifications

Item # 30PK94
Mfr. Model # FW-234
UNSPSC #49201604
Catalog Page 1477
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Tier Hex Dumbbell Rack
Length 59"
Width 28-5/32"
Height 30"
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms