Check Availability
  • PROMAXIMA 

    Recumbent Bike with Poly V Belt w/Self Tensioner Drive System and 450 lb. Max. Weight, 57" x 30" x 5

  • Item # 38X949
  • Mfr. Model # 77120
Recumbent Bike with Poly V Belt w/Self Tensioner Drive System and 450 lb. Max. Weight, 57" x 30" x 5
Qty
  • Web Price
    $3,629.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recumbent bikes provide added support for the back and are ideal for people who suffer from lower back pain; the ergonomic design distributes the rider’s weight comfortably over a larger area and supports the spine.
Show More Close
 

Technical Specifications

Item # 38X949
Mfr. Model # 77120
UNSPSC #25161508
Catalog Page 1477
Shipping Weight 300.0 lbs
Country of Origin Taiwan *
Item Recumbent Bike
Drive System Poly V Belt w/Self Tensioner
Resistance 40 Levels
Length 57"
Width 30"
Height 51"
Features 10 Programs, IPod Compatible, Contact Heart Rate System and Telemetric Receiver
Maximum User Weight 450 lb.
Includes Turbo Cooling Fan, Cup Holder, Reading Rack, Accessory Tray, Non Skid w/Straps Foot Pedal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms