Check Availability
  • PROMAXIMA 

    Performance Plus Horizontal Leg Press

  • Item # 30PK87
  • Mfr. Model # P-140AS
  • (1)
Performance Plus Horizontal Leg Press
Qty
  • Web Price
    $7,305.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PK87
Mfr. Model # P-140AS
UNSPSC #49201603
Shipping Weight 800.0 lbs
Country of Origin USA *
Item Horizontal Leg Press
Series Performance Plus
Weight Style Selector Stack
Target Area Legs
Number of Stations 1
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms