Check Availability
  • PROMAXIMA 

    Elliptical with Self Powered Alternator Drive System and 450 lb. Max. Weight, 78" x 28" x 67"

  • Item # 38X948
  • Mfr. Model # 77130
Elliptical with Self Powered Alternator Drive System and 450 lb. Max. Weight, 78" x 28" x 67"
Qty
  • Web Price
    $5,000.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stationary machine can help you complete a cardio workout without causing stress to your joints.
Show More Close
 

Technical Specifications

Item # 38X948
Mfr. Model # 77130
UNSPSC #25161507
Catalog Page 1319
Shipping Weight 400.0 lbs
Country of Origin Taiwan *
Item Elliptical
Drive System Self Powered Alternator
Resistance 40 Levels
Length 78"
Width 28"
Height 67"
Features 10 Programs, IPod Compatible, Contact Heart Rate System and Telemetric Receiver
Maximum User Weight 450 lb.
Includes Turbo Cooling Fan, Cup Holder, Reading Rack, Accessory Tray, Over Sized Non Skid Foot Pedal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms