Check Availability
  • PROMAXIMA 

    Elliptical with Resistance Hybrid Control Drive System and 400 lb. Max. Weight, 80" x 25" x 65"

  • Item # 38X954
  • Mfr. Model # S25E
Elliptical with Resistance Hybrid Control Drive System and 400 lb. Max. Weight, 80" x 25" x 65"
Qty
  • Web Price
    $9,044.43 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stationary machine can help you complete a cardio workout without causing stress to your joints.
Show More Close
 

Technical Specifications

Item # 38X954
Mfr. Model # S25E
UNSPSC #25161507
Catalog Page 1477
Shipping Weight 400.0 lbs
Country of Origin South Korea *
Item Elliptical
Drive System Resistance Hybrid Control
Resistance 26 Levels
Length 80"
Width 25"
Height 65"
Features 16 Programs, Intelligent Touch Heart Rate System and Polar Telemetry Receiver, IPod compatible, USB (Charge Only), Standard Bio Stride
Maximum User Weight 400 lb.
Includes Over Size Non Skid Food Pedal, Standard Transport Wheels, Cup Holder, Reading Rack, Accessory Tray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms