Check Availability
  • PROMAXIMA 

    Dumbbell Set, Black; Weight: (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb.

  • Item # 6PXR5
  • Mfr. Model # HEXR6
Dumbbell Set, Black; Weight: (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb.
Qty
  • Web Price
    $917.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Add to the weight training section of your fitness center or gym.
Show More Close
 

Technical Specifications

Item # 6PXR5
Mfr. Model # HEXR6
UNSPSC #49201606
Catalog Page 1477
Shipping Weight 150.0 lbs
Country of Origin Taiwan *
Item Dumbbell Set
Weight (2) 5 lb., (2) 10 lb., (2) 15 lb., (2) 20 lb., (2) 25 lb.
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms