Check Availability
  • PROMAXIMA 

    Body Bar Set, Various

  • Item # 6PXU0
  • Mfr. Model # BB-SET
Body Bar Set, Various
Qty
  • Web Price
    $2,522.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These weighted body bars can be used for lifting and stretching to tone and strengthen muscles. Each body bar is a simple, solid steel piece of equipment, encased in high-quality, easy-grip rubber for a secure and comfortable grip.
Show More Close
 

Technical Specifications

Item # 6PXU0
Mfr. Model # BB-SET
UNSPSC #49201602
Catalog Page 1477
Shipping Weight 175.0 lbs
Country of Origin Taiwan *
Item Body Bar Set
Type Commercial
Color Various
Includes Set Includes 8 Body Bars (4, 6, 9, 12, 15, 18, 22, 27 Lbs.) Plus Rack
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.