Check Availability
  • PROMAXIMA 

    86" x 41" x 68" Raptor Leg Press/Calf

  • Item # 6PXP2
  • Mfr. Model # P-5600
86" x 41" x 68" Raptor Leg Press/Calf
Qty
  • Web Price
    $4,937.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PXP2
Mfr. Model # P-5600
UNSPSC #49201603
Shipping Weight 630.0 lbs
Country of Origin USA *
Item Leg Press/Calf
Series Raptor
Weight Style Selector Stack
Target Area Legs
Number of Stations 1
Length 86"
Width 41"
Height 68"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 400 lb.
Features Six postion Seat Back adjustment, Rubber Hand grips, Linear Ball Bearing Bushing and Two 1" Linear Shafts, Rubber Foot Platform, Low Seat Profile, Red Pull Knobs, Weight Stack Shields, and an Instructional Color Placard.
Includes Lifetime Frames, Welds And Solid Steel Weight Stacks; 5 Years Friction- Free Bearings, Cams, Guide Rods, Bushings & Pulley Wheels, 2 Years Cables, 1 Year Upholstery And Wear Items
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms