Check Availability
  • PROMAXIMA 

    77" Raptor Combo Chest, Incline and Shoulder Press

  • Item # 30PK83
  • Mfr. Model # P-1250
77" Raptor Combo Chest, Incline and Shoulder Press
Qty
  • Web Price
    $4,937.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PK83
Mfr. Model # P-1250
UNSPSC #49201605
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Combo Chest, Incline and Shoulder Press
Series Raptor
Weight Style Selector Stack
Target Area Chest, Shoulders
Number of Stations 1
Length 77"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 225 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms