Check Availability
  • PROMAXIMA 

    69" x 46" x 69" Raptor Adduction/Abduction Combo

  • Item # 6PXP4
  • Mfr. Model # P-6300
69" x 46" x 69" Raptor Adduction/Abduction Combo
Qty
  • Web Price
    $4,937.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PXP4
Mfr. Model # P-6300
UNSPSC #49201603
Shipping Weight 525.0 lbs
Country of Origin USA *
Item Adduction/Abduction Combo
Series Raptor
Weight Style Selector Stack
Target Area Legs
Number of Stations 1
Length 69"
Width 46"
Height 69"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 225 lb.
Features Abs Seat & Back, A Six postion Seat Back adjustment,Rubber Hand grips, Leg Pads Swivel for Dual Use, It Boasts An Adjustable Range Of Motion, Red Colored Pull Knobs, Form Fitted Weight Stack Shields, And An Instructional Color Placard.
Includes Lifetime Frames, Welds And Solid Steel Weight Stacks; 5 Years Friction- Free Bearings, Cams, Guide Rods, Bushings & Pulley Wheels, 2 Years Cables, 1 Year Upholstery And Wear Items
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms