Check Availability
  • PROMAXIMA 

    69" Raptor Seated Leg Press

  • Item # 30PK78
  • Mfr. Model # P-5000
69" Raptor Seated Leg Press
Qty
  • Web Price
    $5,085.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PK78
Mfr. Model # P-5000
UNSPSC #49201603
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Seated Leg Press
Series Raptor
Weight Style Selector Stack
Target Area Legs
Number of Stations 1
Length 69"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 300 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms