Check Availability
  • PROMAXIMA 

    68" x 37" x 73" Raptor Lat Pulldown/Seated Row

  • Item # 6PXP0
  • Mfr. Model # P-4300
68" x 37" x 73" Raptor Lat Pulldown/Seated Row
Qty
  • Web Price
    $5,085.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PXP0
Mfr. Model # P-4300
UNSPSC #49201605
Shipping Weight 640.0 lbs
Country of Origin USA *
Item Lat Pulldown/Seated Row
Series Raptor
Weight Style Selector Stack
Target Area Back
Number of Stations 1
Length 68"
Width 37"
Height 73"
Finish Powder Coated
Frame Material Steel
Upholstery Vinyl
Max. Weight 225 lb.
Features Counter Balanced Carriage, a Seven Position Chest Pad Adjustment, Abs Seat and Back Protective Dishes, Custom Rubber Handle with three Grips, Five Position Seat Adjustment, Red Pull Knobs, Weight Stack Shields, Instructional Color Placard, Lat Pull Hold Down Pads, 5 lb. Add On Weight System
Includes Lifetime Frames, Welds And Solid Steel Weight Stacks; 5 Years Friction- Free Bearings, Cams, Guide Rods, Bushings & Pulley Wheels, 2 Years Cables, 1 Year Upholstery And Wear Items
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms